Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D9100SW
Zoro #
G116506271
UPC #
-
Country of Origin
United States
Details
Item
Film Tape
Description
Sealing Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyurethane Film, Tape Adhesive Material Urethane, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Series D9100SW, Tape Type Sealing Tape, Environment Indoor, Adhesion to Steel 40 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 70 lb/in, Tape Core Diameter 3 in, Tape Elongation 600 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.