F217 University of Wisconsin Fire Pit
- Mfr # F217
- Zoro # G203720573
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Color
Natural Rust
Includes
Poker, BBQ Grill, Spark Screen, Weather Cover
Features
Safety Ring
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F217
- Zoro #
- G203720573
- UPC #
- 830995002174
- Country of Origin
- China
- Item
- Wood Fireplace
- Color
- Natural Rust
- Includes
- Poker, BBQ Grill, Spark Screen, Weather Cover
- Features
- Safety Ring
- Type
- Portable
Dimensions
- Height
- 16 in
- Size
- 24 in
Description
Join Bucky to get fired up with a University of Wisconsin Fire Pit. Alumni students and any Beaver fan will love our line of Collegiate Fire Pits. Each pit comes with a poker a spark screen and a BBQ grill. These unique fire pits are a must for tailgate parties and grilling before the big game. Manufactured with pride by Patina Products show your school spirit by ordering one today.Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.