Shop PATIO LIVING
Create Account
Concepts 327 Free Standing Umbrella Stand 00327; Bronze
- Mfr # 327
- Zoro # G404010398
product price:Â
$
49.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 327
- Zoro #
- G404010398
- UPC #
- 833353003271
- Country of Origin
- China
Description
Molded resin umbrella stand with stainless steel hardware. For use with freestanding umbrellas up to a 1 - 5/8" diam. pole. Easy fill opening and cap to secure up to 70 lbs. of sand filler for weight.
Features- Free Standing Umbrella Stand 00327, Bronze
- Made of durable cast resin with an anti-rust primer,aging resistance, wear-resistant, anti ultraviolet strong, permanently not corroded.
- Equipped with adjustable piston, a wide range of application
- Color: Bronze
- Dimension: 12.75 x 20 in.
- Weigth: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.