Blue Round Reflective Fire Pit Glass
- Mfr # 479095
- Zoro # G123440056
product price:Â
$
39.99
/ea
Key Features
Compatible Fuel Type
Propane
Shape
Round
Material
Glass
Width
0.5 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479095
- Zoro #
- G123440056
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Depth
- 0.75 in
- Length
- 0.5 in
Details
- Compatible Fuel Type
- Propane
- Shape
- Round
- Material
- Glass
- Item
- Fire Pit Accessories
- Assembly Required
- No Assembly Needed
- Indoor Air Quality Certifications
- No
- Fire Pit Accessory Type
- Fire Glass
- Purposeful Distressing Type
- No Distressing
- Rust Resistant
- Yes
- Product Care
- No
- Color
- Blue
- Natural Variation Type
- No Natural Variation
- Product Lifecycle Certifications
- No
Description
Relax, sit back, and enjoy your evenings in style. Get this blue round reflective fire pit glass, the perfect accessory for your home fire pit. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round blue tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.