This item is Discontinued.

Patioplus 11 x 15 In. Leonberger Winter Snowflakes Holiday Flag; Garden Size PA247187

11 x 15 In. Leonberger Winter Snowflakes Holiday Flag; Garden Size (Discontinued)

  • Mfr # PA247187
  • Zoro # G403711838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA247187
Zoro #
G403711838
UPC #
652513699822
Country of Origin
China

Description

Features
  • Product Type - Garden Flag
  • The Garden size flag is made from a 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • Design - Leonberger
  • Pattern - Winter Snowflakes Holiday
  • Dimension - 11 x 0.01 x 15 in.
  • Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.