Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BD-24AE-J

  • Zoro # G012476319


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Standards
CE, cUL Component Recognition (Canada), RoHS, UL Component Recognition (US)
Features
Select One Sound Group from A to P to Playback 4 Pre-Recorded Sounds, Sound Output Level and Sound Group can be Selected by Rotary Switches Stored Behind the Front Panel for Easier Operation Even After Installation
Product Type
Alarm
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-24AE-J
Zoro #
G012476319
UPC #
-
Country of Origin
China

Dimensions

Overall Width
80 mm
Overall Depth
94 11/16 mm
Overall Length
80 mm

Details

Item
Audible Alarm
Color
Light Gray
Voltage
12 to 24V DC
Standards
CE, cUL Component Recognition (Canada), RoHS, UL Component Recognition (US)
Features
Select One Sound Group from A to P to Playback 4 Pre-Recorded Sounds, Sound Output Level and Sound Group can be Selected by Rotary Switches Stored Behind the Front Panel for Easier Operation Even After Installation
Product Type
Alarm
For Location
Indoor
Mounting Style
Flush Mount
Operating Current
0.17 A @ 12-24V DC
IP Rating
IP54
Includes Mounting Hardware
Mounting Hardware Included
Number of Sound Patterns
32
Control Protocol
Direct Wire
Operating Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Material
ABS
Volume Selection
Selectable Volume
Sound Continuity
Pulse
Power Source
Wire
Sound Style
Tone
Vibration
No Vibration
Alarm Volume @ 1 m - Maximum
90 dB
Connection Type
Screw Terminal
Wattage
4 W
Operating Voltage
12 to 24V DC

Description

Features Select One Sound Group from A to P to Playback 4 Pre-Recorded Sounds, Sound Output Level and Sound Group can be Selected by Rotary Switches Stored Behind the Front Panel for Easier Operation Even After Installation, Standards CE, cUL Component Recognition (Canada), RoHS, UL Component Recognition (US), Color Light Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.