Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BKV-31KF-J

  • Zoro # G212476270


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Vibration
No Vibration
Number of Sound Patterns
0
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKV-31KF-J
Zoro #
G212476270
UPC #
-
Country of Origin
Japan

Dimensions

Overall Depth
62 13/16 mm
Overall Width
120 mm
Overall Length
120 mm

Details

Item
Audible Alarm
Color
Light Gray
Voltage
100V AC
Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Vibration
No Vibration
Number of Sound Patterns
0
For Location
Indoor, Outdoor
Power Source
AC Adapter, Wire
Wattage
7 W
Operating Temperature - Maximum
50 Degrees C
Volume Selection
Selectable Volume
Includes Mounting Hardware
Mounting Hardware Included
Sound Continuity
Pulse
Operating Current
0.07 A @ 100V AC
Sound Style
Tone
Material
ABS
Control Protocol
Direct Wire
Mounting Style
Flush Mount
IP Rating
IP54
Alarm Volume @ 1 m - Maximum
95 dB
Product Type
Alarm
Connection Type
Screw Terminal
Operating Temperature - Minimum
-10 Degrees C
Operating Voltage
100V AC

Description

Features Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device, Standards MPEG Layer-3 Audio Coding Technology, RoHS, Color Light Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.