Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # RFT-24E-G

  • Zoro # G012476296


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS
Voltage
24V DC
Standards
CE, UL Listed
Lens Material
Polycarbonate Resin
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT-24E-G
Zoro #
G012476296
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
3 15/16 in
Overall Length
8 15/32 in

Details

Item
Audible Alarms
Housing Material
ABS
Voltage
24V DC
Standards
CE, UL Listed
Lens Material
Polycarbonate Resin
Housing Color
Gray
Lens Color
Green
Features
A Side Panel Access Allows an Easier Volume Adjustment, Can be Controlled with NPN Open-Collector Transistor Inputs, Using an SD Card can Allow Customization of One Sound Group to be Re-Arranged, using any of the Pre-Installed Sounds
Flashes per Minute
115
Lens Shape
Dome
Mounting Style
Surface Mount
IP Rating
IP54
Operating Temperature - Maximum
50 Degrees C
Volume Selection
Selectable Volume
Light Source
LED
Light Operating Mode
Rotating
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-10 Degrees C
Alarm Volume @ 1 m - Maximum
90 dB
Number of Sound Patterns
32
Sound Style
Tone
Alarm Volume @ 10 ft - Maximum
90 dB
Connection Type
Wire Leads
Power Source
Wire
Light Intensity
2,500 cd
Legend
None
Brightness Selection
Fixed Brightness
Wattage
12 W
Control Protocol
Direct Wire
Operating Voltage
24V DC

Description

Audible Alarms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.