Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buzzer Unit, 24V DC, 1 3/16 in Dia., 2 3/8 in Height

  • Mfr # MP-B

  • Zoro # G812530051


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Standards
CE, RoHS, UL Component Recognition (US)
Voltage
24V DC
Overall Diameter
1 3/16 in
Housing Material
ABS Resin
Overall Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-B
Zoro #
G812530051
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
1 3/16 in
Overall Height
2 3/8 in

Details

Item
Buzzer Unit
Standards
CE, RoHS, UL Component Recognition (US)
Voltage
24V DC
Housing Material
ABS Resin
Housing Color
Silver
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
60 Degrees C
Sound Volume - Maximum
80 dB
IP Rating
IP65
Compatible Series
MP
Operating Current
.03 A @ 24V DC
Operating Voltage
24V DC

Description

Housing Material ABS Resin, Standards CE, RoHS, UL Component Recognition (US), Buzzer Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.