Zoro Homepage

Buzzer Unit, 24V DC, 2 in Dia., 2 1/8 in Height

  • Mfr # LR5-BU

  • Zoro # G512529690


product price: $53.19
/ea

Key Features

Standards
CSA C22.2 No.14 FCC Part 15 Subpart B Class A, EMC Directive (EN 61000-6-4, EN 61000-6-2)-KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
2 in
Housing Material
PC (Buzzer Case)
Overall Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR5-BU
Zoro #
G512529690
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
2 in
Overall Height
2 1/8 in

Details

Item
Buzzer Unit
Standards
CSA C22.2 No.14 FCC Part 15 Subpart B Class A, EMC Directive (EN 61000-6-4, EN 61000-6-2)-KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
PC (Buzzer Case)
Sound Volume - Maximum
85 dB
Operating Temperature - Minimum
-20 Degrees C
Sound Operating Mode
Intermittent, Steady
Housing Color
Silver
Sound Style
Buzzer
Operating Temperature - Maximum
50 Degrees C
Compatible Series
LR5
Operating Current
.04 A @ 24V DC
Number of Sound Patterns
4
Operating Voltage
24V DC

Description

Housing Material PC (Buzzer Case), Standards CSA C22.2 No.14 FCC Part 15 Subpart B Class A, EMC Directive (EN 61000-6-4, EN 61000-6-2)-KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508, Buzzer Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.