Zoro Homepage

LED Light, 8.64 W, Indoor

  • Mfr # CWA6S-24-CD

  • Zoro # G812007539


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Switch Type
No Switch
Dimmable
No
Lamp Life
40,000 hr
Application
Control Cabinet and general lighting
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWA6S-24-CD
Zoro #
G812007539
UPC #
-
Country of Origin
China

Dimensions

Overall Length
621 mm
Manufacturer Warranty Length
1 yr
Overall Height
27.2 mm
Overall Width
38.3 mm

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.