Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, 90% RH, Polycarbonate, 2

  • Mfr # CLA2S-24A-CD-30

  • Zoro # G412007380


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Lens Material
Polycarbonate
Lamp Life
40,000 hr
Overall Length
224 mm
Switch Type
No Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA2S-24A-CD-30
Zoro #
G412007380
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
224 mm
Manufacturer Warranty Length
1 yr
Overall Width
30 mm
Overall Height
19.5 mm

Details

Item
LED Light
Dimmable
No
Lens Material
Polycarbonate
Lamp Life
40,000 hr
Switch Type
No Switch
Includes Bulb
Built-In
Cord Wire Gauge
22 AWG
For Location
Indoor
Wattage
5 W
Hazardous Location Specification
Not Rated
Number of Cord Wires
2
Maximum Operating Humidity
90% RH
Adjustability
Non-Adjustable
Beam Pattern
Flood
Features
Daylight, Mounting in All Directions
Machine Light Type
Linear
Electrical Connection Type
Wire Leads
Housing Material
Polycarbonate
Operating Voltage
24V DC +/-10%
Minimum Operating Temperature
-40 Degrees C
Maximum Brightness
240 lm
Includes Mounting Hardware
Yes
Mount Type
Bracket

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.