Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Bracket, 650 mm, 60,000 hr

  • Mfr # CLK6C-24AG-CD

  • Zoro # G112007550


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
60,000 hr
Color Temperature
6500K
Dimmable
No
Overall Length
650 mm
Switch Type
No Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK6C-24AG-CD
Zoro #
G112007550
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
650 mm
Manufacturer Warranty Length
1 yr
Overall Width
56 mm
Overall Height
23 mm

Details

Item
LED Light
Lamp Life
60,000 hr
Color Temperature
6500K
Dimmable
No
Switch Type
No Switch
Lens Material
Tempered Glass
Hazardous Location Specification
Not Rated
Maximum Operating Humidity
90% RH
Includes Bulb
Built-In
Wattage
25 W
Adjustability
Non-Adjustable
Plug Type
4-Pin M12
For Location
Indoor
Features
Mounts in All Directions, Quick-Disconnect
Beam Pattern
Flood
Number of Cord Wires
4
Includes Mounting Hardware
No
Mount Type
Bracket
Minimum Operating Temperature
-40 Degrees C
Electrical Connection Type
4-Pin M12 Plug
Machine Light Type
Linear
Operating Voltage
24V DC +/-10%
Housing Material
Aluminum Alloy

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.