Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, 23 mm, 60,000 hr, -40 Degrees C

  • Mfr # CLK3CL-24AG-CD

  • Zoro # G912007569


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
6500K
Switch Type
No Switch
Lens Material
Tempered Glass
Lamp Life
60,000 hr
Overall Length
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLK3CL-24AG-CD
Zoro #
G912007569
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
350 mm
Manufacturer Warranty Length
1 yr
Overall Width
56 mm
Overall Height
23 mm

Details

Item
LED Light
Color Temperature
6500K
Switch Type
No Switch
Lens Material
Tempered Glass
Lamp Life
60,000 hr
Dimmable
No
Plug Type
4-Pin M12
Hazardous Location Specification
Not Rated
Number of Cord Wires
4
Wattage
12.5 W
Beam Pattern
Flood
Maximum Operating Humidity
90% RH
Includes Bulb
Built-In
Adjustability
Non-Adjustable
For Location
Indoor
Features
Mounts in All Directions, Quick-Disconnect
Mount Type
Bracket
Housing Material
Aluminum Alloy
Electrical Connection Type
4-Pin M12 Plug Daisy Link
Minimum Operating Temperature
-40 Degrees C
Machine Light Type
Linear
Operating Voltage
24V DC +/-10%
Includes Mounting Hardware
No

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.