Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, No Switch, Bracket, Daylight, Mounting in All Directions

  • Mfr # CLA6S-24A-CD-30

  • Zoro # G112007482


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Switch Type
No Switch
Overall Length
624 mm
Lens Material
Polycarbonate
Dimmable
No
Lamp Life
40,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLA6S-24A-CD-30
Zoro #
G112007482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
624 mm
Manufacturer Warranty Length
1 yr
Overall Width
30 mm
Overall Height
19.5 mm

Details

Item
LED Light
Switch Type
No Switch
Lens Material
Polycarbonate
Dimmable
No
Lamp Life
40,000 hr
Cord Wire Gauge
22 AWG
Number of Cord Wires
2
Features
Daylight, Mounting in All Directions
Wattage
11.6 W
For Location
Indoor
Maximum Operating Humidity
90% RH
Beam Pattern
Flood
Hazardous Location Specification
Not Rated
Adjustability
Non-Adjustable
Includes Bulb
Built-In
Includes Mounting Hardware
Yes
Mount Type
Bracket
Housing Material
Polycarbonate
Electrical Connection Type
Wire Leads
Machine Light Type
Linear
Maximum Brightness
690 lm
Operating Voltage
24V DC +/-10%
Minimum Operating Temperature
-40 Degrees C

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.