Zoro Homepage

LED Light, Wire Leads, 2, 324 mm

  • Mfr # CLA3S-24A-CD-30

  • Zoro # G412007502


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Dimmable
No
Switch Type
No Switch
Overall Length
324 mm
Lamp Life
40,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA3S-24A-CD-30
Zoro #
G412007502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
324 mm
Manufacturer Warranty Length
1 yr
Overall Width
30 mm
Overall Height
19.5 mm

Details

Item
LED Light
Lens Material
Polycarbonate
Dimmable
No
Switch Type
No Switch
Lamp Life
40,000 hr
Hazardous Location Specification
Not Rated
Wattage
5.7 W
Features
Daylight, Mounting in All Directions
Adjustability
Non-Adjustable
Includes Bulb
Built-In
Cord Wire Gauge
22 AWG
Number of Cord Wires
2
For Location
Indoor
Beam Pattern
Flood
Maximum Operating Humidity
90% RH
Machine Light Type
Linear
Housing Material
Polycarbonate
Electrical Connection Type
Wire Leads
Operating Voltage
24V DC +/-10%
Maximum Brightness
360 lm
Minimum Operating Temperature
-40 Degrees C
Includes Mounting Hardware
Yes
Mount Type
Bracket

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.