Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Yellow, Vertical Swivel, Pivots Vertically

  • Mfr # CLN-24A-CD-T

  • Zoro # G112007598


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Lens Material
Tempered Glass
Switch Type
No Switch
Dimmable
No
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN-24A-CD-T
Zoro #
G112007598
UPC #
-
Country of Origin
Indonesia

Dimensions

Head Width
85 mm
Base Width
43 1/2 mm
Base Depth
42 1/4 mm
Overall Height
118 mm
Head Depth
42.2 mm

Details

Item
LED Light
Color
Yellow
Lens Material
Tempered Glass
Switch Type
No Switch
Dimmable
No
Color Temperature
6500K
Lamp Life
40,000 hr
Includes
None
Features
Continuous On
For Location
Indoor
Lamp Guard
None
Cord Wire Gauge
22 AWG
Head Adjustability
Pivots Vertically
Maximum Operating Humidity
90% RH
Includes Bulb
Built-In
Bulb Wattage
40 W (Incandescent)
Arm Design
No Arm
Number of Cord Wires
2
Head Rotation
180 Degrees Vertical
Arm Adjustability
Vertical Swivel
Head Material
Aluminum
Operating Voltage
24V DC +/-10%
Maximum Brightness
550 lm
Minimum Operating Temperature
-40 Degrees C
Includes Mounting Hardware
Yes
Electrical Connection Type
Wire Leads
Mount Type
Bracket

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.