Shop PATLITE
See all product information
Create Account
LED Signal Tower, 24V AC/DC, 37 1/2 mm Dia.
- Mfr # WE-302-RYG
- Zoro # G812471620
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Housing Material
ABS
Standards
UL508, CSA-C22.2 No.14RoHS Directive (EN IEC 63000)
Overall Diameter
37 1/2 mm
Voltage
24V AC, 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE-302-RYG
- Zoro #
- G812471620
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- LED Signal Tower
- Lens Material
- Polycarbonate
- Housing Material
- ABS
- Standards
- UL508, CSA-C22.2 No.14RoHS Directive (EN IEC 63000)
- Voltage
- 24V AC, 24V DC
- Connection Type
- Wire Leads
- Light Operating Mode
- Steady
- Light Source
- LED
- Control Protocol
- Direct Wire
- Number of Light Tiers
- 3
- Light Intensity
- 600 mcd, 800 mcd, 2,000 mcd
- For Location
- Indoor
- Water Resistance
- Waterproof
- Wattage
- 1.9 W
- Light Tier Color
- Amber, Green, Red
- IP Rating
- IP65
- Operating Temperature - Minimum
- -30 Degrees C
- Operating Temperature - Maximum
- 60 Degrees C
- Includes Sounder Tier
- No Sounder Tier
- Operating Current
- Max. 0.0759 A, Typ. 0.0623 A
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 37 1/2 mm
- Overall Height
- 176 mm
Description
Overall Height 176 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Lens Material Polycarbonate, Standards UL508, CSA-C22.2 No.14RoHS Directive (EN IEC 63000), LED Signal Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.