LED Signal Tower, 24V AC/DC, 60 FPM, 37 1/2 mm Dia.

  • Mfr # WEP-302FB-RYG

  • Zoro # G412471785


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
ABS
Standards
UL508, CSA-C22.2 No.14RoHS Directive (EN IEC 63000)
Overall Diameter
37 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEP-302FB-RYG
Zoro #
G412471785
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
37 1/2 mm
Overall Height
176 mm

Details

Item
LED Signal Tower
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
ABS
Standards
UL508, CSA-C22.2 No.14RoHS Directive (EN IEC 63000)
Voltage
24V AC/DC
Connection Type
Wire Leads
IP Rating
IP65
Light Source
LED
Light Intensity
600 mcd, 800 mcd, 2,000 mcd
Includes Sounder Tier
Sounder Tier Included
Wattage
3.1 W
Light Operating Mode
Flashing, Steady
Sound Style
Buzzer
Operating Current
Max. 0.1259 A, Typ. 0.1023 A
Operating Temperature - Minimum
-30 Degrees C
Light Tier Color
Amber, Green, Red
Water Resistance
Waterproof
Sound Volume - Maximum
90 dB
Control Protocol
Direct Wire
Operating Temperature - Maximum
60 Degrees C
For Location
Indoor
Number of Light Tiers
3
Operating Voltage
24V AC/DC

Description

Overall Height 176 mm, NEMA Rating Not Applicable, 60 Flashes per Minute, Housing Material ABS, Lens Material Polycarbonate, Standards UL508, CSA-C22.2 No.14RoHS Directive (EN IEC 63000), LED Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.