LED Signal Tower, 24V DC, 1 1/4 in Dia., 359 mm Height

  • Mfr # MP-302C-RYG

  • Zoro # G012481962


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Standards
¿EMC Directive (EN 61000-6-4,EN 61000-6-2)¿RoHs Directive (EN IEC 63000)UL Recognized Component (File No.E215660¿UL 508,CSA-C22.2 No.14
Voltage
24V DC
Overall Diameter
1 1/4 in
Housing Material
ABS Resin
Includes
M22 Mounting Nut, Sealing Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-302C-RYG
Zoro #
G012481962
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
1 1/4 in
Overall Height
359 mm

Details

Item
LED Signal Tower
Standards
¿EMC Directive (EN 61000-6-4,EN 61000-6-2)¿RoHs Directive (EN IEC 63000)UL Recognized Component (File No.E215660¿UL 508,CSA-C22.2 No.14
Voltage
24V DC
Housing Material
ABS Resin
Includes
M22 Mounting Nut, Sealing Gasket
Lens Material
SAN Resin
Number of Light Tiers
3
Operating Current
Max. 0.858 A, Typ. 0.743 A
Operating Temperature - Minimum
-30 Degrees C
Light Source
LED
Light Operating Mode
Steady
Connection Type
Wire Leads
Housing Color
Silver
Light Intensity
550 mcd, 650 mcd, 1,900 mcd
Operating Temperature - Maximum
60 Degrees C
Water Resistance
Water Resistant
IP Rating
IP65
Includes Sounder Tier
No Sounder Tier
Light Tier Color
Amber, Green, Red
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Wattage
2.1 W
Operating Voltage
24V DC

Description

Overall Height 359 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS Resin, Lens Material SAN Resin, Standards ¿EMC Directive (EN 61000-6-4,EN 61000-6-2)¿RoHs Directive (EN IEC 63000)UL Recognized Component (File No.E215660¿UL 508,CSA-C22.2 No.14, Includes M22 Mounting Nut, Sealing Gasket, LED Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.