Zoro Homepage

O-Link Beacon with Touch Sensor

  • Mfr # NE-ILTB-M

  • Zoro # G211208759


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, ICES-003, KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/16 in
Features
Capacitive Touch Sensor Enables Real-Time Status Confirmations, Frosted Lens Displays Evenly Distributed Light for Unambiguous Indication, Real-time Notification Of Equipment Abnormalities Enables Operators to Perform Maintenance Right Away, Reducing Bottlenecks and Downtime
Voltage
24V DC
Connection Type
5-Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-ILTB-M
Zoro #
G211208759
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
2 3/16 in
Overall Depth
4 9/32 in

Details

Item
Beacon Light
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, ICES-003, KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508
Features
Capacitive Touch Sensor Enables Real-Time Status Confirmations, Frosted Lens Displays Evenly Distributed Light for Unambiguous Indication, Real-time Notification Of Equipment Abnormalities Enables Operators to Perform Maintenance Right Away, Reducing Bottlenecks and Downtime
Voltage
24V DC
Connection Type
5-Pin M12 Connector
Lens Color
White
Wattage
2.4 W
Operating Temperature - Minimum
-25 Degrees C
Light Operating Mode
Flashing
Operating Temperature - Maximum
60 Degrees C
IP Rating
IP65
Lamp Color
Amber, Blue, Cyan, Green, Purple, Red, White
Product Type
Warning Light
Light Source
LED
For Location
Indoor
Operating Current
100 mA
NEMA Rating
NEMA 13, NEMA 4X
IO-Link Compatibility
IO-Link Compatible
Operating Voltage
24V DC

Description

Beacon Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.