Shop PATLITE
See all product information
Create Account
Option Parts for WME Tower, 2 3/8 in Dia., 10 1/16 in Height
- Mfr # B85130021-1F1
- Zoro # G012471635
product price:Â
$
43.99
/ea
Key Features
Standards
RoHs
Overall Diameter
2 3/8 in
Housing Material
SPCC
Includes
None
Overall Height
10 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B85130021-1F1
- Zoro #
- G012471635
- UPC #
- -
- Country of Origin
- Japan
- Item
- Option Parts for WME Tower
- Standards
- RoHs
- Housing Material
- SPCC
- Includes
- None
- Compatible Series
- WME
- Housing Color
- Silver
- Product Type
- Tower Light Mount
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 10 1/16 in
- Overall Length
- 10 1/16 in
- Wire Rope Length
- 10 1/16 in
- Length
- 10 1/16 in
Description
Housing Material SPCC, Standards RoHs, Includes None, Option Parts for WME Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.