Option Parts for WME Tower, Not Applicable, 2 3/8 in Dia., 6 13/16 in Height

  • Mfr # B85130021-3F1

  • Zoro # G212471602


product price:  $44.39
/ea

Key Features

Standards
RoHs
Overall Diameter
2 3/8 in
Housing Material
SPCC
Includes
None
Overall Height
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B85130021-3F1
Zoro #
G212471602
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
2 3/8 in
Overall Height
6 13/16 in
Overall Length
6 13/16 in

Details

Item
Option Parts for WME Tower
Standards
RoHs
Housing Material
SPCC
Includes
None
Compatible Series
WME
Housing Color
Silver
Product Type
Tower Light Mount

Description

Housing Material SPCC, Standards RoHs, Includes None, Option Parts for WME Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.