Tower Light Controller

  • Mfr # 1485646

  • Zoro # G008451283


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Height
15.748 in
Width
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1485646
Zoro #
G008451283
UPC #
195711058799
Country of Origin
Unknown

Dimensions

Height
15.748 in
Length
3.937 in
Width
3.937 in

Details

Item
Tower Light Controller

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.