Zoro Homepage

Option Parts for WME Tower

  • Mfr # S33552120-0455F1

  • Zoro # G912481802


product price: $9.99
/ea

Key Features

Includes
Washer, Oring
Product Type
Tower Light Conduit
Housing Material
Steel
Overall Height
2 3/16 in
Standards
RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33552120-0455F1
Zoro #
G912481802
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 3/16 in
Overall Diameter
3/16 in

Details

Item
Option Parts for WME Tower
Includes
Washer, Oring
Product Type
Tower Light Conduit
Housing Material
Steel
Standards
RoHs
Housing Color
Silver
Includes Mounting Hardware
Mounting Hardware Included
Compatible Series
WME

Description

Housing Material Steel, Standards RoHs, Includes Washer, Oring, Option Parts for WME Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.