Signal Tower, 12 13/16 in H, 24V DC
Mfr # LR6-502W8NW-RYGBC
Zoro # G516556661
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
12 13/16 in
Connection Type
Pin Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-502W8NW-RYGBC
Zoro #
G516556661
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
12 13/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Connection Type
Pin Connector
Control Protocol
Direct Wire
Operating Voltage
24V DC
Lens Shape
Cylinder
Water Resistance
Water Resistant
Includes Mounting Hardware
Mounting Hardware Included
Number of Light Tiers
5
NEMA Rating
Not Rated
IP Rating
IP65
Housing Color
Off-White
Light Source
LED
Operating Temperature - Maximum
122 Degrees F
Light Operating Mode
Steady
Light Tier Color
Amber, Blue, Green, Red, White
Operating Temperature - Minimum
-4 Degrees F
Includes Sounder Tier
No Sounder Tier
For Location
Indoor
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.