Zoro Homepage

Signal Tower, 2 in H, 2 3/8 in dia.

  • Mfr # LR6-E-BA+B0962

  • Zoro # G916556629


product price: $35.39
/ea

Key Features

Standards
RoHS, UL Listed
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
2 in
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-E-BA+B0962
Zoro #
G916556629
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
2 in

Details

Item
Signal Tower
Standards
RoHS, UL Listed
Housing Material
Polycarbonate
Operating Temperature - Maximum
122 Degrees F
Lens Shape
Cylinder
Light Source
LED
NEMA Rating
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Operating Voltage
24V DC
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Steady
Light Tier Color
Blue

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.