Zoro Homepage

Signal Tower, 24V DC, 2 3/8 in Dia., 2 1/8 in Height

  • Mfr # LR6-BW

  • Zoro # G912530036


product price: $50.99
/ea

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-BW
Zoro #
G912530036
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
2 1/8 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
Polycarbonate
Sound Style
Buzzer
Operating Current
.04 A @ 24V DC
Operating Temperature - Minimum
-4 Degrees F
Number of Sound Patterns
4
Sound Volume - Maximum
88 dB
Operating Temperature - Maximum
122 Degrees F
Sound Operating Mode
Steady, Intermittent
Compatible Series
LR6
Housing Color
Off-White
Operating Voltage
24V DC
Light Source
LED
NEMA Rating
Not Rated
Lens Shape
Cylinder
Water Resistance
Water Resistant
Includes Sounder Tier
Sounder Tier Included

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.