Signal Tower, 8 1/8 in H, 2 3/8 in dia.
Mfr # LR6-202W4NK-RY
Zoro # G816556682
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
8 1/8 in
Includes Sounder Tier
No Sounder Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-202W4NK-RY
Zoro #
G816556682
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
8 1/8 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Includes Sounder Tier
No Sounder Tier
NEMA Rating
Not Rated
Connection Type
Pin Connector
Light Operating Mode
Steady
Light Tier Color
Amber, Red
Housing Color
Black
Light Source
LED
IP Rating
IP65
Water Resistance
Water Resistant
Lens Shape
Cylinder
Operating Temperature - Maximum
122 Degrees F
Control Protocol
Direct Wire
Number of Light Tiers
2
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V DC
Operating Temperature - Minimum
-4 Degrees F
For Location
Indoor
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.