Signal Tower, 9 11/16 in H, 2 3/8 in dia.
Mfr # LR6-302W4NK-RYG
Zoro # G816556668
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
9 11/16 in
Lens Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR6-302W4NK-RYG
Zoro #
G816556668
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
9 11/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Lens Shape
Cylinder
IP Rating
IP65
Housing Color
Black
Includes Sounder Tier
No Sounder Tier
Water Resistance
Water Resistant
Operating Voltage
24V DC
For Location
Indoor
Operating Temperature - Minimum
-4 Degrees F
Connection Type
Pin Connector
Operating Temperature - Maximum
122 Degrees F
Light Tier Color
Amber, Green, Red
Light Source
LED
Number of Light Tiers
3
NEMA Rating
Not Rated
Light Operating Mode
Steady
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.