Signal Tower, 9 1/2 in H, 2 3/8 in dia.

  • Mfr # LR6-202W5BK-RG

  • Zoro # G316556694


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
9 1/2 in
Includes Sounder Tier
Sounder Tier Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR6-202W5BK-RG
Zoro #
G316556694
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
9 1/2 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Includes Sounder Tier
Sounder Tier Included
For Location
Indoor
Light Tier Color
Green, Red
Number of Light Tiers
2
Light Operating Mode
Steady
Connection Type
Pin Connector
Sound Operating Mode
Steady
Sound Style
Buzzer
Control Protocol
Direct Wire
IP Rating
IP65
Lens Shape
Cylinder
Operating Temperature - Maximum
122 Degrees F
Housing Color
Black
Sound Volume - Maximum
88 dB
Operating Temperature - Minimum
-4 Degrees F
Light Source
LED
Operating Voltage
24V DC
Includes Mounting Hardware
Mounting Hardware Included
NEMA Rating
Not Rated
Water Resistance
Water Resistant

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.