Zoro Homepage

Tower Light Assemblies

  • Mfr # LR4-3M2PJBW-RYG

  • Zoro # G512481370


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 to 240V AC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR4-3M2PJBW-RYG
Zoro #
G512481370
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
40 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 to 240V AC
Housing Material
Polycarbonate
Flashes per Minute
60
Includes Mounting Hardware
Mounting Hardware Included
Housing Color
Off White
Wattage
1.3 W
Sound Volume - Maximum
85 dB
Light Operating Mode
Flashing, Steady
Operating Temperature - Maximum
50 Degrees C
Control Protocol
Direct Wire
Number of Light Tiers
3
Light Source
LED
Operating Current
Max. 0.385 A, Typ. 0.16 A
Light Tier Color
Amber, Green, Red
Operating Temperature - Minimum
-20 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Sound Style
Buzzer
Water Resistance
Water Resistant
Includes Sounder Tier
Sounder Tier Included
Sound Operating Mode
Steady, Intermittent
Connection Type
Wire Leads
Mounting Mechanism
Bracket
IP Rating
IP65
For Location
Indoor
Operating Voltage
100 to 240V AC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471), Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.