Tower Light Assemblies
Mfr # LR5-302LJNW-RYG
Zoro # G512481349
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
50 mm
Connection Type
Wire Leads
Light Source
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR5-302LJNW-RYG
Zoro #
G512481349
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
50 mm
Details
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Connection Type
Wire Leads
Light Source
LED
Includes Sounder Tier
No Sounder Tier
Housing Color
Off White
IP Rating
IP54
For Location
Indoor
Operating Current
Max. 0.385 A, Typ. 0.16 A
Light Tier Color
Amber, Green, Red
Mounting Mechanism
Bracket
NEMA Rating
NEMA 13, NEMA 4X
Light Intensity
2,000 mcd
Number of Light Tiers
3
Operating Temperature - Minimum
-20 Degrees C
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
Wattage
1.3 W
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Steady
Water Resistance
Water Resistant
Operating Voltage
24V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.