Zoro Homepage

Tower Light Assemblies

  • Mfr # LR5-302PJBW-RYG

  • Zoro # G912481314


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
50 mm
Flashes per Minute
60
Sound Volume - Maximum
85 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR5-302PJBW-RYG
Zoro #
G912481314
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
50 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Flashes per Minute
60
Sound Volume - Maximum
85 dB
Light Operating Mode
Flashing, Steady
Light Intensity
2,000 mcd
Operating Current
Max. 0.385 A, Typ. 0.16 A
Control Protocol
Direct Wire
Housing Color
Off White
Mounting Mechanism
Bracket
Includes Sounder Tier
Sounder Tier Included
IP Rating
IP54
Light Source
LED
For Location
Indoor
Light Tier Color
Amber, Green, Red
Includes Mounting Hardware
Mounting Hardware Included
Wattage
1.3 W
Water Resistance
Water Resistant
Sound Operating Mode
Steady, Intermittent
Connection Type
Wire Leads
NEMA Rating
NEMA 13, NEMA 4X
Number of Light Tiers
3
Sound Style
Buzzer
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.