Zoro Homepage

Tower Light Assemblies

  • Mfr # LR6-302LJBU-RYG

  • Zoro # G412481371


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
60 mm
Flashes per Minute
60
Mounting Mechanism
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-302LJBU-RYG
Zoro #
G412481371
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Flashes per Minute
60
Mounting Mechanism
Bracket
Operating Temperature - Minimum
-20 Degrees C
Sound Operating Mode
Steady, Intermittent
Water Resistance
Water Resistant
Sound Volume - Maximum
88 dB
Operating Temperature - Maximum
50 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Housing Color
Silver
Number of Light Tiers
3
For Location
Indoor
Light Intensity
2,000 mcd
Operating Current
Max. 0.385 A, Typ. 0.16 A
Connection Type
Wire Leads
Wattage
1.3 W
Sound Style
Buzzer
Light Tier Color
Amber, Green, Red
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP54
Light Operating Mode
Flashing, Steady
Control Protocol
Direct Wire
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.