Tower Light Assemblies
Mfr # LR6-302WJNW-RYG
Zoro # G612481348
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
60 mm
Operating Temperature - Maximum
50 Degrees C
Housing Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-302WJNW-RYG
Zoro #
G612481348
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
60 mm
Details
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Operating Temperature - Maximum
50 Degrees C
Housing Color
Off White
Operating Temperature - Minimum
-20 Degrees C
Light Source
LED
Light Tier Color
Amber, Green, Red
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Steady
Water Resistance
Water Resistant
Operating Current
Max. 0.135 A, Typ. 0.12A
Connection Type
Wire Leads
Control Protocol
Direct Wire
Number of Light Tiers
3
Light Intensity
2,000 mcd
For Location
Indoor
Wattage
1.3 W
IP Rating
IP65
NEMA Rating
NEMA 13, NEMA 4X
Operating Voltage
24V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.