Zoro Homepage

Tower Light Assembly, 24V DC, 40 mm Dia., 253 mm Height

  • Mfr # VSST-LR4-302LJBW-RYG

  • Zoro # G012481375


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
40 mm
Includes
Power Adapter
Overall Height
253 mm
Sound Style
Buzzer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSST-LR4-302LJBW-RYG
Zoro #
G012481375
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm
Overall Height
253 mm
Lead Length
1,500 mm

Details

Item
Tower Light Assembly
Voltage
24V DC
Includes
Power Adapter
Sound Style
Buzzer
Includes Sounder Tier
Sounder Tier Included
Number of Light Tiers
3
Light Tier Color
Amber, Green, Red
For Location
Indoor
Light Source
LED
Sound Volume - Maximum
85 dB
Mounting Mechanism
Bracket
Light Intensity
2,290 mcd, 5,250 mcd, 5,430 mcd
Connection Type
Wire Leads
Housing Color
Off White
Sound Operating Mode
Intermittent
Control Protocol
User Operated
Light Operating Mode
Flashing
Includes Mounting Hardware
No Mounting Hardware
Operating Voltage
24V DC

Description

Overall Height 253 mm, Includes Power Adapter, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.