Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V DC, 80 3/16 mm Dia., 41 3/16 mm Height

  • Mfr # B72100259-2F1

  • Zoro # G812471798


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
80 3/16 mm
Housing Material
AS Resin
Includes
None
Overall Height
41 3/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B72100259-2F1
Zoro #
G812471798
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
80 3/16 mm
Overall Height
41 3/16 mm

Details

Item
Tower Light Module
Voltage
24V DC
Housing Material
AS Resin
Includes
None
Lens Material
AS Resin
For Location
Indoor
Light Operating Mode
Steady
Light Source
LED
IP Rating
IP54
Operating Current
Max. 0.0350A@24V DC, Typ. 0.0266A@24V DC
Light Color
Amber
Compatible Series
WME-D
Lens Shape
Semi-Oval
Operating Voltage
24V DC

Description

LED Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.