Tower Light Mounts and Bases, 24V DC, 1 15/16 in Dia., 15 5/16 in Height
Mfr # LR5-02PJNW
Zoro # G212481403
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
1 15/16 in
Housing Material
Polycarbonate
Includes
Circular Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR5-02PJNW
Zoro #
G212481403
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
1 15/16 in
Overall Height
15 5/16 in
Details
Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Housing Material
Polycarbonate
Includes
Circular Bracket
Connection Type
Wire Leads
Compatible Series
LR5
Product Type
Tower Light Base
Housing Color
Off White
Operating Temperature - Minimum
-20 Degrees C
Mounting Mechanism
Bracket
NEMA Rating
NEMA 13, NEMA 4X
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
50 Degrees C
For Location
Indoor
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
Operating Voltage
24V DC
Description
Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2), Includes Circular Bracket, Tower Light Mounts and Bases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.