Tower Light Mounts and Bases, 24V DC, 2 3/8 in Dia., 4 15/16 in Height

  • Mfr # LR6-02WCNW

  • Zoro # G912481390


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14RoHS Directive (EN IEC 63000)EMC Directive (EN 61000-6-4, EN 61000-6-2)FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Includes
M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-02WCNW
Zoro #
G912481390
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
2 3/8 in
Overall Height
4 15/16 in

Details

Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14RoHS Directive (EN IEC 63000)EMC Directive (EN 61000-6-4, EN 61000-6-2)FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Housing Material
Polycarbonate
Includes
M12 Connector
Product Type
Tower Light Base
Connection Type
Pin Connector
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
NEMA Rating
NEMA 13, NEMA 4X
Housing Color
Off White
For Location
Indoor
Compatible Series
LR6
Operating Voltage
24V DC

Description

Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14RoHS Directive (EN IEC 63000)EMC Directive (EN 61000-6-4, EN 61000-6-2)FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2), Includes M12 Connector, Tower Light Mounts and Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.