This item is Discontinued.

Patlite Usa Corporation Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC120V BM-212H+FC001

Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC120V (Discontinued)

  • Mfr # BM-212H+FC001
  • Zoro # G705304189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-212H+FC001
Zoro #
G705304189
UPC #
-
Country of Origin
Indonesia

Description

Patlite bm-212h+fc001 panel mount smart alert alarm, 2 sounds, dark gray, ac120v the bm smart alert's small size (30mm diameter) and two alarms make it ideal for installation on control panels or production equipment. features: built-in alarm: audible sound up to 90db at 1m sound pattern: selectable 2 patterns of alarm sound body: compact and light weight (100g) npn/pnp compatible: 24v type only ce compliant: for 24v ac/dc only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.