Wall Mount Signal Tower, 24V DC, 80 3/16 mm Dia., 188 1/8 mm Height

  • Mfr # WME-302DFB-RYG

  • Zoro # G612471356


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
80 3/16 mm
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WME-302DFB-RYG
Zoro #
G612471356
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
80 3/16 mm
Overall Height
188 1/8 mm

Details

Item
Wall Mount Signal Tower
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
Flashes per Minute
60
Lens Material
Polycarbonate
Light Source
LED
Light Intensity
2,000 mcd, 3,100 mcd, 5,200 mcd
Housing Color
Off White
Operating Current
Max. 0.131 A, Typ. 0.103 A
Operating Temperature - Maximum
55 Degrees C
Sound Style
Buzzer
Wattage
3.3 W
Light Operating Mode
Flashing, Steady
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP54
For Location
Indoor
Sound Volume - Maximum
93 dB
Light Tier Color
Amber, Green, Red
Connection Type
Wire Leads
Includes Sounder Tier
Sounder Tier Included
Sound Operating Mode
Intermittent
Number of Light Tiers
3
Control Protocol
Direct Wire
Operating Temperature - Minimum
-10 Degrees C
Operating Voltage
24V DC

Description

Overall Height 188 1/8 mm, NEMA Rating Not Applicable, 60 Flashes per Minute, Housing Material Polycarbonate Resin, Lens Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2), Includes Mounting Bracket, Wall Mount Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.