Shop PATRICK VINYL
See all product information
Batten Strip - 7/8in x 8ft , Florida Deep White
Mfr # 47086535
Zoro # G416559663
product price:Â $8.45
/eaKey Features
Depth
0.75 in
Color
White
Length
96 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47086535
Zoro #
G416559663
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.75 in
Length
96 in
Details
Color
White
Material
Vinyl
Description
Panels are ideally suited for walls and ceilings. Vinyl coated panel are composed of quality materials for optimal performance and reliability. Florida Deep White color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.