Zoro Homepage

5 in. Wood Post Slant Nail Insulator Black

  • Mfr # 820026

  • Zoro # G116317099


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820026
Zoro #
G116317099
UPC #
-
Country of Origin
China

Description

Wood Post Slant Nail 5in Insulator - Black is used to insulate electric fence wire 5 inches away from wood post. Use with existing fence - extend 5. Includes Nails Specifications Color: Black Attachment Method: Nails Attachment Position: Front or Back Corner Insulator: No Insulator Conductor Type: Polywire, Wire Insulator Material: High Density Polyethylene Size: 5 in. Weight: 2.39 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.