32 GB Class 10/UHS-I (U1) microSDHC - 1 Pack - 80 MB/s Read - 2 Year Warranty

  • Mfr # PSF32GMDC10

  • Zoro # G911898731


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Storage Capacity
32 GB
Maximum Read Speed
80 MB/s
Thickness
39.4 mil
Width
0.4"
Speed Class Rating
Class 10/UHS-I (U1)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSF32GMDC10
Zoro #
G911898731
UPC #
-
Country of Origin
China

Dimensions

Thickness
39.4 mil
Width
0.4"
Length
0.6"

Details

Storage Capacity
32 GB
Maximum Read Speed
80 MB/s
Speed Class Rating
Class 10/UHS-I (U1)
Item
microSDHC
Series
LX
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes

Description

Patriot LX 32GB Micro SDHC C10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.