
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSD416G266681
Zoro #
G9041850
UPC #
814914027431
Country of Origin
Unknown
Dimensions
Length
5.2"
Thickness
118.1 mil
Width
1.2"
Memory Size
16 GB
Details
Product Type
RAM Module
Number of Pins
288-pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.