BluBird Patriot Pro Rubber Air Hose Assembly 3/8" x 50'

  • Mfr # PPPRO3850

  • Zoro # G914672154


product price: $37.85
/ea

Key Features

Length
50
Material
Rubber
Hose Inside Dia.
0.375
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPPRO3850
Zoro #
G914672154
UPC #
-
Country of Origin
India

Dimensions

Length
50
Hose Inside Dia.
0.375

Details

Material
Rubber
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.