
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820019
Zoro #
G016317052
UPC #
-
Country of Origin
China
Description
Rod Post Insulator - Black is used to insulate electric fence wire on round post. It fits range from 1/4 inches to 9/16 inches in diameter. Use with steel, aluminum wire or poliwire. Specifications Color: Black Attachment Method: Screw on compression Attachment Position: Front or Back Corner Insulator: No Insulator Conductor Type: Polywire, Wire Insulator Material: High Density Polyethylene Size: 1/4 x 9/16 in. Weight: 1.02 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.