This item is Discontinued.

Patterson 18" Air Cannon 3800 cfm H18A-CS

18" Air Cannon 3800 cfm (Discontinued)

  • Mfr # H18A-CS
  • Zoro # G3383597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H18A-CS
Zoro #
G3383597
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24"
Shaft Dia.
5/8"
Width
24"
Max. Depth
16"
Blade Dia.
18"
Outside Dia.
24"

Details

Item
Air Cannon
Voltage
115/208-230VAC
Number of Speeds
1
Motor HP
1/2
Number of Blades
3
Includes
12 ft. Cord with 115V Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate
Phase
1
Motor Type
Permanent Split Capacitor
CFM High
3800
Max. Ambient Temp.
105 Degrees F
Air Velocity @ 60 Ft.
250
Air Velocity (FPM) @ 20 Ft.
475
Air Velocity @ 20 Ft.
475
Fan RPM
1725
Motor RPM
1725
Air Velocity (FPM) @ 80 Ft.
175
Speeds
1
Motor Insulation
CLASS B
Housing Material
Steel
Air Velocity (FPM) @ 60 Ft.
250
Wire Guard Finish
Blue Powder Coated
Hz
60
Air Velocity @ 80 Ft.
175
Requires
Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH1, 6ALG5, 6ALG6 or 6ALG7
Bearing Type
Ball
Standards
OSHA compliant wire guards
Fan Mounting Location
Ceiling, Floor, Wall
Air Velocity @ 40 Ft.
350
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct
Operating Amps
6/3-2.9
Application
Spot Cooling and People Cooling
NEMA Plug Configuration
5-15P
Guard Material
Steel
Air Velocity (FPM) @ 40 Ft
350
Thermal Protection
Automatic
Number of Conductors
3
Watts
370
Assembled
Yes

Description

Air Cannon, Blade Dia. 18 in, 1 Speeds, Voltage 115/208-230V AC, 1 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475, Motor HP 1/2, Motor RPM 1725, Operating Amps 6/3-2.9, Fan Mounting Location Ceiling, Floor, Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.