This item is Discontinued.

Patterson Air Circulator, Trailer Cooler, 120V FHVTCA

Air Circulator, Trailer Cooler, 120V (Discontinued)

  • Mfr # FHVTCA
  • Zoro # G6034016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHVTCA
Zoro #
G6034016
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 1/2 in
Wheel Width (In.)
11 in
Discharge Width (In.)
16 in
Discharge Height (In.)
4 in
Housing Width (In.)
16 in
Housing Height (In.)
16 in
Housing Depth (In.)
25 in
Outlet Height
4 in
Wheel Width
11 in
Wheel Diameter
10 1/2 in
Manufacturer Warranty Length
2 yr
Housing Width
16 in
Housing Height
16 in
Outlet Width
16 in
Housing Depth
25 in

Details

Item
Air Circulator
Type
Trailer Cooler
Voltage
120
Motor HP
3/4 hp
Max. Inlet Temp. (Deg. F)
112 Degrees F
Bearing Type
Ball
CFM @ 0.000-In. SP
2800
Drive Type
Direct Drive
Hz
60
Includes
(2) Adjustable Swivel Wall Mount
Phase
1
Mounting
Swivel Wall
Motor RPM
1075
Housing Material
Steel
Speed
Single
Max. Ambient Temp. (F)
112 Degrees F
Blower RPM
1,075 RPM
Full Load Amps
8.7
Speed Controllable
No
Housing Finish
Blue Powder Coated
Motor Type
Open Dripproof
Wheel Material
Steel
CFM Range
2800
Application
Truck Cooler
Current
8.7 A
Housing Color
Blue
Housing Material Gauge
16 ga
Motor Horsepower
3/4 hp
Airflow @ 0.000 in SP
2,800 cfm
Flange Type
Non-Flanged
Maximum Ambient Temperature
112 Degrees F
Mount Type
Wall
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
112 Degrees F
Nameplate Voltage
115V AC
Motor Frame Designation
48
Motor Enclosure
Open Dripproof
Maximum Fan Speed
1,075 RPM
Motor Speed
1,075 RPM
Features
Produce High-Velocity Air Circulation to Cool the Longest Trailers, Ship with 2-Pc. 2-Way Adjustable Swivel Wall-Mount Bracket, Slim-Profile Coolers Mount Near Trailer Ceiling Height to Stay out of the Way of Forklifts and Allow More Room at the End of the Trailer
Number of Speeds
1
Includes Drive Package
Yes
Includes Motor
Yes
Frequency
60 Hz
Housing Material Finish
Powder Coated

Description

Air Circulator, Drive Type Direct Drive, Includes Drive Package Yes, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 2,800 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.